THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

Single Speed Trailer Winches

WMN.LV334 - UNSPSC 24101608
9501026275990 1
Single Speed Trailer Winches Single Speed Trailer Winches
Single Speed Trailer Winches

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Single Speed
Weight 1100 lb
EAN 0016118135725

Features

Seamless solid-steel mandrels, high-strength alloy pawl pins
Available in different configurations to suit your various load requirements for flatbed applications
Powder coated to resist abrasion and rust
Right hand models

Instructions

Periodically inspect, clean and lubricate winches

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.